
Maven Collection Hook Knob 2-5/16 Inch Diameter Brushed Golden Brass Finish
Mfr # H078782BGB
Zoro # G812045869
product price: $15.35
/eaKey Features
Shape
Round
Material
Zinc
Finish
Brushed Golden Brass
Color
Satin Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H078782BGB
Zoro #
G812045869
UPC #
-
Country of Origin
Thailand
Details
Shape
Round
Material
Zinc
Finish
Brushed Golden Brass
Color
Satin Brass
Description
- •All essential mounting hardware included for an effortless installation. Holds a maximum weight of 35 lbs when mounted to solid wood or studs.
- •This collection has a vintage feel
- •The subtle details of this collection have been meticulously composed to create these contemporary pieces
- •Our Brushed Golden Brass finish is modern and sophisticated. Developed to match brushed brass faucets and lighting fixtures, the finish makes brass contemporary once again.
- •Holds a maximum weight of 35 lbs when mounted to solid wood or studs.
- •Since 1893, Hickory Hardware® has built a reputation as the world's premier producer and preferred supplier of quality decorative cabinet Hardware.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.