Maven Collection Pull 5-1/16 Inch 128mm Center to Center Brushed Golden Brass Finish

  • Mfr # H078780BGB

  • Zoro # G712045860


product price:  $11.89
/ea

Key Features

Finish
Brushed Golden Brass
Color
Satin Brass
Material
Zinc
Includes
Two #8-32 x 1 Inch Truss Head Screws & Two #8-32 x 1-1/2 Inch Truss Head Screws
Shape
Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H078780BGB
Zoro #
G712045860
UPC #
-
Country of Origin
Thailand

Details

Finish
Brushed Golden Brass
Color
Satin Brass
Material
Zinc
Includes
Two #8-32 x 1 Inch Truss Head Screws & Two #8-32 x 1-1/2 Inch Truss Head Screws
Shape
Handle

Description

  • •All essential mounting hardware included for an effortless installation.
  • •This collection has a vintage feel
  • •The subtle details of this collection have been meticulously composed to create these contemporary pieces
  • •Our Brushed Golden Brass finish is modern and sophisticated. Developed to match brushed brass faucets and lighting fixtures, the finish makes brass contemporary once again.
  • •Matte Black adds bold and dramatic flair to a modern space
  • •Since 1893, Hickory Hardware® has built a reputation as the world's premier producer and preferred supplier of quality decorative cabinet Hardware.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.