Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mounting Kit, 2-9/16 in W, 6 in L, Clear Blue

  • Mfr # PBH3104

  • Zoro # G906150073


product price: $6.65
/ea
Sold in multiples of 2 for $13.30

Key Features

Width
2-9/16 in
Length
6 in
Finish
Clear Blue
Includes
(1) Door Alingment Guide, Instructions
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PBH3104
Zoro #
G906150073
UPC #
78555834593
Country of Origin
Viet Nam

Dimensions

Width
2-9/16 in
Length
6 in

Details

Item
Mounting Kit
Finish
Clear Blue
Includes
(1) Door Alingment Guide, Instructions

Description

Mounting Templates Collection Mounting Kit For Cabinets Clear Blue Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.