Zoro Homepage

Mounting Kit, 6-5/8 in W, 9 in L, Clear Blue

  • Mfr # PBH3103

  • Zoro # G506150091


product price: $12.99
/ea

Key Features

Width
6-5/8 in
Length
9 in
Finish
Clear Blue
Includes
(2) Door Alingment Guides, (1) 3/16" Drill Bit, Instructions
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PBH3103
Zoro #
G506150091
UPC #
078555834067
Country of Origin
China

Dimensions

Width
6-5/8 in
Length
9 in

Details

Item
Mounting Kit
Finish
Clear Blue
Includes
(2) Door Alingment Guides, (1) 3/16" Drill Bit, Instructions

Description

Mounting Templates Collection Cabinets/Drawers/Mounting Kit Clear Blue Finish

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.