Zoro Homepage

Mounting Template, 2-1/4 in W, 2-1/2 in L, Clear Blue

  • Mfr # PBH3100

  • Zoro # G006149984


product price: $21.25
/ea

Key Features

Width
2-1/4 in
Length
2-1/2 in
Finish
Clear Blue
Includes
35 mm Forstner Drill Bit, Instructions
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PBH3100
Zoro #
G006149984
UPC #
078555834036
Country of Origin
China

Dimensions

Width
2-1/4 in
Length
2-1/2 in

Details

Item
Mounting Template
Finish
Clear Blue
Includes
35 mm Forstner Drill Bit, Instructions

Description

Mounting Templates Collection Hinge Template Clear Blue Finish

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.