Zoro Homepage

Pull 12 Inch Center to Center, 5PK

  • Mfr # P2159-MB-5B

  • Zoro # G006151024


product price: $235.99
/pk 5, $47.20/ea
Free Shipping & Returns

Key Features

Color
Bronze
Length
13-1/4 in
Width
7/8 in
Projection
1-1/8 in
Outer Mounting Hole Ctr. to Ctr.
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2159-MB-5B
Zoro #
G006151024
UPC #
78555917531
Country of Origin
Viet Nam

Dimensions

Length
13-1/4 in
Width
7/8 in

Details

Finish
Matte Black
Color
Bronze
Projection
1-1/8 in
Outer Mounting Hole Ctr. to Ctr.
12 in
Item
Pull
Shape
Arch
Includes
Mounting Hardware

Description

American Diner Collection Pull 12 Inch Center to Center Matte Black Finish, 5PK

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.