Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pull 12 Inch Center to Center, 5PK

  • Mfr # P3238-MB-5B

  • Zoro # G306149905


product price: $177.99
/pk 5, $35.60/ea
Free Shipping & Returns

Key Features

Color
Silver
Length
12-3/4 in
Width
3/4 in
Projection
1-1/2 in
Outer Mounting Hole Ctr. to Ctr.
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3238-MB-5B
Zoro #
G306149905
UPC #
78555917630
Country of Origin
Viet Nam

Dimensions

Length
12-3/4 in
Width
3/4 in

Details

Finish
Matte Black
Color
Silver
Projection
1-1/2 in
Outer Mounting Hole Ctr. to Ctr.
12 in
Item
Pull
Shape
Handle
Includes
Mounting Hardware

Description

Bridges Collection Pull 12 Inch Center to Center Matte Black Finish, 5PK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.