Zoro Homepage

Pull 12 Inch Center to Center

  • Mfr # HH075336-EGN

  • Zoro # G206150056


product price: $29.99
/ea

Key Features

Color
Bronze
Length
12-7/16 in
Width
7/16 in
Projection
1-1/4 in
Outer Mounting Hole Ctr. to Ctr.
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HH075336-EGN
Zoro #
G206150056
UPC #
78555863388
Country of Origin
China

Dimensions

Length
12-7/16 in
Width
7/16 in

Details

Finish
Elusive Golden Nickel
Color
Bronze
Projection
1-1/4 in
Outer Mounting Hole Ctr. to Ctr.
12 in
Item
Pull
Shape
Handle

Description

Skylight Collection Pull 12 Inch Center to Center Elusive Golden Nickel Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.