Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pull 12 Inch Center to Center

  • Mfr # HH076266-FO

  • Zoro # G906150752


product price: $31.39
/ea

Key Features

Color
Silver
Length
14 in
Width
1/2 in
Projection
3/4 in
Outer Mounting Hole Ctr. to Ctr.
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HH076266-FO
Zoro #
G906150752
UPC #
78555870942
Country of Origin
China

Dimensions

Length
14 in
Width
1/2 in

Details

Finish
Flat Onyx
Color
Silver
Projection
3/4 in
Outer Mounting Hole Ctr. to Ctr.
12 in
Item
Pull
Includes
Mounting Hardware
Shape
Rectangular

Description

Streamline Collection Pull 12 Inch Center to Center Flat Onyx Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.