Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pull 12 Inch Center to Center

  • Mfr # P2994-RI

  • Zoro # G606150816


product price: $50.59
/ea

Key Features

Color
Bronze
Length
14-5/16
Width
1-1/16 in
Projection
1-3/8 in
Outer Mounting Hole Ctr. to Ctr.
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2994-RI
Zoro #
G606150816
UPC #
78555867096
Country of Origin
Viet Nam

Dimensions

Length
14-5/16
Width
1-1/16 in

Details

Finish
Rustic Iron
Color
Bronze
Projection
1-3/8 in
Outer Mounting Hole Ctr. to Ctr.
12 in
Item
Pull

Description

Refined Rustic Collection Pull 12 Inch Center to Center Rustic Iron Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.