Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pull 12 Inch Center to Center

  • Mfr # P3238-CH

  • Zoro # G306149868


product price: $44.99
/ea

Key Features

Color
Silver
Length
12-3/4 in
Width
3/4 in
Projection
1-1/2 in
Outer Mounting Hole Ctr. to Ctr.
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P3238-CH
Zoro #
G306149868
UPC #
78555865382
Country of Origin
Viet Nam

Dimensions

Length
12-3/4 in
Width
3/4 in

Details

Finish
Chrome
Color
Silver
Projection
1-1/2 in
Outer Mounting Hole Ctr. to Ctr.
12 in
Item
Pull
Includes
Mounting Hardware
Shape
Handle

Description

Bridges Collection Pull 12 Inch Center to Center Chrome Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.