Zoro Homepage

Pull 18 Inch Center to Center, 5PK

  • Mfr # HH075337-MB-5B

  • Zoro # G506150022


product price: $226.99
/pk 5, $45.40/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Color
Bronze
Length
9-1/4 in
Width
7/16 in
Projection
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HH075337-MB-5B
Zoro #
G506150022
UPC #
78555917784
Country of Origin
China

Dimensions

Length
9-1/4 in
Width
7/16 in

Details

Finish
Matte Black
Color
Bronze
Projection
1-1/4 in
Outer Mounting Hole Ctr. to Ctr.
8-13/16 in
Item
Pull
Shape
Handle

Description

Skylight Collection Pull 18 Inch Center to Center Matte Black Finish, 5PK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.