Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pull 18 Inch Center to Center

  • Mfr # HH075337-14

  • Zoro # G106150200


product price: $47.55
/ea

Key Features

Finish
Polished Nickel
Color
Bronze
Length
9-1/4 in
Width
7/16 in
Projection
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HH075337-14
Zoro #
G106150200
UPC #
78555863333
Country of Origin
China

Dimensions

Length
9-1/4 in
Width
7/16 in

Details

Finish
Polished Nickel
Color
Bronze
Projection
1-1/4 in
Outer Mounting Hole Ctr. to Ctr.
8-13/16 in
Item
Pull
Shape
Handle

Description

Skylight Collection Pull 18 Inch Center to Center Polished Nickel Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.