Zoro Homepage

Pull 2-1/2 Inch (64mm) Center to Center

  • Mfr # P2921-MB

  • Zoro # G606150915


product price: $6.89
/ea
Sold in multiples of 2 for $13.78

Key Features

Finish
Matte Black
Color
Black
Length
3-7/8 in
Width
3/8 in
Projection
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2921-MB
Zoro #
G606150915
UPC #
78555788650
Country of Origin
Hong Kong

Dimensions

Length
3-7/8 in
Width
3/8 in

Details

Finish
Matte Black
Color
Black
Projection
7/8 in
Outer Mounting Hole Ctr. to Ctr.
2-1/2 in
Item
Pull
Includes
Mounting Hardware
Shape
Handle

Description

Metropolis Collection Pull 2-1/2 Inch (64mm) Center to Center Matte Black Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.