Zoro Homepage

Pull 3-1/2 Inch Center to Center

  • Mfr # P3100-SN

  • Zoro # G206150865


product price: $6.55
/ea
Sold in multiples of 2 for $13.10

Key Features

Finish
Satin Nickel
Color
Silver
Length
4-3/8 in
Width
1 in
Projection
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3100-SN
Zoro #
G206150865
UPC #
78555812263
Country of Origin
Hong Kong

Dimensions

Length
4-3/8 in
Width
1 in

Details

Finish
Satin Nickel
Color
Silver
Projection
1 in
Outer Mounting Hole Ctr. to Ctr.
3-1/2 in
Item
Pull
Shape
Arch
Includes
Mounting Hardware

Description

Deco Collection Pull 3-1/2 Inch Center to Center Satin Nickel Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.