
Pull 3-1/2 Inch Center to Center
Mfr # P674-UW
Zoro # G006151437
product price: $6.65
/eaSold in multiples of 2 for $13.30
Key Features
Finish
Unfinished Wood
Color
Other
Length
4-1/8 in
Width
11/16 in
Projection
1-1/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P674-UW
Zoro #
G006151437
UPC #
78555567491
Country of Origin
China
Dimensions
Length
4-1/8 in
Width
11/16 in
Details
Finish
Unfinished Wood
Color
Other
Projection
1-1/4 in
Outer Mounting Hole Ctr. to Ctr.
3-1/2 in
Item
Pull
Shape
Handle
Includes
Mounting Hardware
Description
Natural Woodcraft Collection Pull 3-1/2 Inch Center to Center Unfinished Wood Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.