Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pull 3-1/4 Inch Center to Center

  • Mfr # P101-CB

  • Zoro # G506150886


product price: $4.35
/ea
Sold in multiples of 2 for $8.70

Key Features

Color
Copper
Length
5 in
Width
1 in
Projection
13/16 in
Outer Mounting Hole Ctr. to Ctr.
3-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P101-CB
Zoro #
G506150886
UPC #
78555510176
Country of Origin
China

Dimensions

Length
5 in
Width
1 in

Details

Finish
Colonial Black
Color
Copper
Projection
13/16 in
Outer Mounting Hole Ctr. to Ctr.
3-1/4 in
Item
Pull
Includes
Mounting Hardware

Description

Southwest Lodge Collection Pull 3-1/4 Inch Center to Center Colonial Black Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.