Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pull 3-3/4 Inch (96mm) Center to Center, 10PK

  • Mfr # P2141-CH-10B

  • Zoro # G106150118


product price: $92.69
/pk 10, $9.27/ea
Free Shipping & Returns

Key Features

Color
Bronze
Length
5 in
Width
7/8 in
Projection
1-1/16 in
Outer Mounting Hole Ctr. to Ctr.
3-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2141-CH-10B
Zoro #
G106150118
UPC #
78555896249
Country of Origin
Viet Nam

Dimensions

Length
5 in
Width
7/8 in

Details

Finish
Chrome
Color
Bronze
Projection
1-1/16 in
Outer Mounting Hole Ctr. to Ctr.
3-3/4 in
Item
Pull
Includes
Mounting Hardware
Shape
Arch

Description

American Diner Collection Pull 3-3/4 Inch (96mm) Center to Center Chrome Finish (10 Pack)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.