Zoro Homepage

Pull 3-3/4 Inch (96mm) Center to Center, 10PK

  • Mfr # P3000-RI-10B

  • Zoro # G306151434


product price: $92.39
/pk 10, $9.24/ea
Free Shipping & Returns

Key Features

Finish
Rustic Iron
Color
Bronze
Length
5-9/16 in
Width
13/16 in
Projection
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3000-RI-10B
Zoro #
G306151434
UPC #
78555893835
Country of Origin
Taiwan, Province of China

Dimensions

Length
5-9/16 in
Width
13/16 in

Details

Finish
Rustic Iron
Color
Bronze
Projection
1-1/4 in
Outer Mounting Hole Ctr. to Ctr.
3-3/4 in
Item
Pull
Includes
Mounting Hardware
Shape
Handle

Description

Refined Rustic Collection Pull 3-3/4 Inch (96mm) Center to Center Rustic Iron Finish (10-Pack)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.