Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pull 3-3/4 Inch (96mm) Center to Center, 10PK

  • Mfr # P3232-SN-10B

  • Zoro # G306151014


product price: $89.99
/pk 10, $9.00/ea
Free Shipping & Returns

Key Features

Color
Silver
Length
4-7/16 in
Width
11/16 in
Projection
1-1/8 in
Outer Mounting Hole Ctr. to Ctr.
3-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3232-SN-10B
Zoro #
G306151014
UPC #
78555898144
Country of Origin
Viet Nam

Dimensions

Length
4-7/16 in
Width
11/16 in

Details

Finish
Satin Nickel
Color
Silver
Projection
1-1/8 in
Outer Mounting Hole Ctr. to Ctr.
3-3/4 in
Item
Pull
Includes
Mounting Hardware
Shape
Handle

Description

Bridges Collection Pull 3-3/4 Inch (96mm) Satin Nickel Finish (10 Pack)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.