Zoro Homepage

Pull 3-3/4 Inch (96mm) Center to Center

  • Mfr # H076701-BI

  • Zoro # G706150976


product price: $10.79
/ea

Key Features

Color
Bronze
Length
5-1/16 in
Width
1-1/8 in
Projection
1 in
Outer Mounting Hole Ctr. to Ctr.
3-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H076701-BI
Zoro #
G706150976
UPC #
78555881474
Country of Origin
China

Dimensions

Length
5-1/16 in
Width
1-1/8 in

Details

Finish
Black Iron
Color
Bronze
Projection
1 in
Outer Mounting Hole Ctr. to Ctr.
3-3/4 in
Item
Pull
Shape
Handle

Description

Forge Collection Pull 3-3/4 Inch (96mm) Center to Center Black Iron Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.