Zoro Homepage

Pull 3-3/4 Inch (96mm) Center to Center

  • Mfr # H077852CH

  • Zoro # G406151433


product price: $9.99
/ea

Key Features

Color
Bronze
Length
4-3/4 in
Width
5/8 in
Projection
1-3/8 in
Outer Mounting Hole Ctr. to Ctr.
3-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H077852CH
Zoro #
G406151433
UPC #
78555901974
Country of Origin
China

Dimensions

Length
4-3/4 in
Width
5/8 in

Details

Finish
Chrome
Color
Bronze
Projection
1-3/8 in
Outer Mounting Hole Ctr. to Ctr.
3-3/4 in
Item
Pull
Shape
Bar

Description

Piper Collection Pull 3-3/4 Inch (96mm) Center to Center Chrome Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.