Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pull 3-3/4 Inch (96mm) Center to Center

  • Mfr # HH075267-FO

  • Zoro # G606151042


product price: $12.53
/ea

Key Features

Color
Silver
Length
4-1/2 in
Width
1/2 in
Projection
3/4 in
Outer Mounting Hole Ctr. to Ctr.
3-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HH075267-FO
Zoro #
G606151042
UPC #
78555862947
Country of Origin
China

Dimensions

Length
4-1/2 in
Width
1/2 in

Details

Finish
Flat Onyx
Color
Silver
Projection
3/4 in
Outer Mounting Hole Ctr. to Ctr.
3-3/4 in
Item
Pull
Includes
Mounting Hardware
Shape
Rectangular

Description

Streamline Collection Pull 3-3/4 Inch (96mm) Center to Center Flat Onyx Finish

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.