Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pull 3-3/4 Inch (96mm) Center to Center

  • Mfr # P2922-MB

  • Zoro # G206151022


product price: $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

Finish
Matte Black
Color
Bronze
Length
5-1/8 in
Width
1/4 in
Projection
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2922-MB
Zoro #
G206151022
UPC #
78555788674
Country of Origin
Hong Kong

Dimensions

Length
5-1/8 in
Width
1/4 in

Details

Finish
Matte Black
Color
Bronze
Projection
1 in
Outer Mounting Hole Ctr. to Ctr.
3-3/4 in
Item
Pull
Includes
Mounting Hardware
Shape
Handle

Description

Metropolis Collection Pull 3-3/4 Inch (96mm) Center to Center Matte Black Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.