Zoro Homepage

Pull 3-3/4 Inch (96mm) Center to Center

  • Mfr # P3051-15

  • Zoro # G106151214


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Color
Black
Length
4-1/8 in
Projection
3-3/4 in
Outer Mounting Hole Ctr. to Ctr.
1-1/4 in
Shape
Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3051-15
Zoro #
G106151214
UPC #
78555811204
Country of Origin
Hong Kong

Dimensions

Length
4-1/8 in

Details

Finish
Satin Nickel
Color
Black
Projection
3-3/4 in
Outer Mounting Hole Ctr. to Ctr.
1-1/4 in
Item
Pull
Shape
Handle

Description

Williamsburg Collection Pull 3-3/4 Inch (96mm) Center to Center Satin Nickel Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.