
Pull 3-3/4 Inch (96mm) Center to Center
Mfr # P3381-SN
Zoro # G306150932
product price: $9.25
/eaKey Features
Color
Gray
Length
4-1/4 in
Projection
3-3/4 in
Outer Mounting Hole Ctr. to Ctr.
1-1/4 in
Shape
Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P3381-SN
Zoro #
G306150932
UPC #
78555819064
Country of Origin
Viet Nam
Dimensions
Length
4-1/4 in
Details
Finish
Satin Nickel
Color
Gray
Projection
3-3/4 in
Outer Mounting Hole Ctr. to Ctr.
1-1/4 in
Item
Pull
Shape
Handle
Description
Cottage Collection Pull 3-3/4 Inch (96mm) Center to Center Satin Nickel Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.