Zoro Homepage

Pull 3-3/4 Inch (96mm) Center to Center

  • Mfr # P687-UW

  • Zoro # G106151498


product price: $5.89
/ea
Sold in multiples of 2 for $11.78

Key Features

Finish
Unfinished Wood
Color
Other
Length
4-3/8 in
Width
7/8 in
Projection
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P687-UW
Zoro #
G106151498
UPC #
078555713133
Country of Origin
China

Dimensions

Length
4-3/8 in
Width
7/8 in

Details

Finish
Unfinished Wood
Color
Other
Projection
7/8 in
Outer Mounting Hole Ctr. to Ctr.
3-3/4 in
Item
Pull
Includes
Mounting Hardware
Shape
Handle

Description

Natural Woodcraft Collection Pull 3-3/4 Inch (96mm) Center to Center Unfinished Wood Finish

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.