Zoro Homepage

Pull 3-3/4 Inch (96mm) Center to Center

  • Mfr # P864-W

  • Zoro # G106150811


product price: $3.35
/ea
Sold in multiples of 3 for $10.05

Key Features

Finish
White
Length
4 in
Width
3/8 in
Projection
1-3/8 in
Outer Mounting Hole Ctr. to Ctr.
3-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P864-W
Zoro #
G106150811
UPC #
78555586447
Country of Origin
China

Dimensions

Length
4 in
Width
3/8 in

Details

Finish
White
Color
White
Projection
1-3/8 in
Outer Mounting Hole Ctr. to Ctr.
3-3/4 in
Item
Pull
Includes
Mounting Hardware

Description

Wire Pulls Collection Pull 3-3/4 Inch (96mm) Center to Center White Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.