Zoro Homepage
This item is Discontinued.
Hickory Hardware Pull 3 Inch & 3-3/4 Inch (96mm) Center to Center HH74728-ITN

Pull 3 Inch & 3-3/4 Inch (96mm) Center to Center (Discontinued)

  • Mfr # HH74728-ITN
  • Zoro # G006149960
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HH74728-ITN
Zoro #
G006149960
UPC #
78555862091
Country of Origin
Taiwan, Province of China

Dimensions

Length
4-15/16 in
Width
5/8 in

Details

Finish
Iced Tea Nickel
Color
Silver / Bronze
Projection
1-1/4 in
Outer Mounting Hole Ctr. to Ctr.
3 in; 3-3/4 in
Item
Pull
Includes
Mounting Hardware

Description

Serendipity Collection Pull 3 Inch & 3-3/4 Inch (96mm) Center to Center Iced Tea Nickel Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.