Zoro Homepage

Pull 3 Inch & 3-3/4 Inch (96mm) Center to Center

  • Mfr # P2153-OBH

  • Zoro # G406150207


product price: $12.49
/ea

Key Features

Color
Black
Length
5-5/8 in
Width
1-1/16 in
Projection
1 in
Outer Mounting Hole Ctr. to Ctr.
3 in; 3-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2153-OBH
Zoro #
G406150207
UPC #
78555807559
Country of Origin
Taiwan, Province of China

Dimensions

Length
5-5/8 in
Width
1-1/16 in

Details

Finish
Oil-Rubbed Bronze Highlighted
Color
Black
Projection
1 in
Outer Mounting Hole Ctr. to Ctr.
3 in; 3-3/4 in
Item
Pull
Includes
Mounting Hardware

Description

Bungalow Collection Pull 3 Inch & 3-3/4 Inch (96mm) Center to Center Oil-Rubbed Bronze Highlighted Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.