Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pull 3 Inch Center to Center, 10PK

  • Mfr # H076015-SN-10B

  • Zoro # G006150102


product price: $86.15
/pk 10, $8.62/ea
Free Shipping & Returns

Key Features

Color
Silver
Length
3-5/8 in
Outer Mounting Hole Ctr. to Ctr.
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H076015-SN-10B
Zoro #
G006150102
UPC #
78555896522
Country of Origin
Viet Nam

Dimensions

Length
3-5/8 in

Details

Finish
Satin Nickel
Color
Silver
Outer Mounting Hole Ctr. to Ctr.
3 in
Item
Pull

Description

Twist Collection Pull 3 Inch Center to Center Satin Nickel Finish (10 Pack)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.