Zoro Homepage

Pull 3 Inch Center to Center, 10PK

  • Mfr # H077840CH-10B

  • Zoro # G606150052


product price: $73.15
/pk 10, $7.32/ea

Key Features

Color
Bronze
Length
4-1/4 in
Width
3/8 in
Projection
1-1/16 in
Outer Mounting Hole Ctr. to Ctr.
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H077840CH-10B
Zoro #
G606150052
UPC #
78555916459
Country of Origin
China

Dimensions

Length
4-1/4 in
Width
3/8 in

Details

Finish
Chrome
Color
Bronze
Projection
1-1/16 in
Outer Mounting Hole Ctr. to Ctr.
3 in
Item
Pull
Includes
Mounting Hardware

Description

Karat Collection Pull 3 Inch Center to Center Chrome Finish (10-Pack)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.