Zoro Homepage

Pull 3 Inch Center to Center, 10PK

  • Mfr # P3010-MB-10B

  • Zoro # G406150009


product price: $95.45
/pk 10, $9.55/ea
Free Shipping & Returns

Key Features

Color
Bronze
Length
3-15/16 in
Width
15/16 in
Projection
1-1/8 in
Outer Mounting Hole Ctr. to Ctr.
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3010-MB-10B
Zoro #
G406150009
UPC #
78555917814
Country of Origin
Viet Nam

Dimensions

Length
3-15/16 in
Width
15/16 in

Details

Finish
Matte Black
Color
Bronze
Projection
1-1/8 in
Outer Mounting Hole Ctr. to Ctr.
3 in
Item
Pull
Shape
Handle
Includes
Mounting Hardware

Description

Studio Collection Pull 3 Inch Center to Center Matte Black Finish (10-Pack)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.