Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pull 3 Inch Center to Center, 10PK

  • Mfr # P3231-MB-10B

  • Zoro # G306150680


product price: $70.39
/pk 10, $7.04/ea

Key Features

Color
Silver
Length
3-5/8 in
Width
11/16 in
Projection
1-1/8 in
Outer Mounting Hole Ctr. to Ctr.
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3231-MB-10B
Zoro #
G306150680
UPC #
78555917562
Country of Origin
Viet Nam

Dimensions

Length
3-5/8 in
Width
11/16 in

Details

Finish
Matte Black
Color
Silver
Projection
1-1/8 in
Outer Mounting Hole Ctr. to Ctr.
3 in
Item
Pull
Includes
Mounting Hardware
Shape
Handle

Description

Bridges Collection Pull 3 Inch Center to Center Matte Black Finish (10-Pack)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.