Zoro Homepage

Pull 3 Inch Center to Center, 10PK

  • Mfr # VP135-SN

  • Zoro # G206151367


product price: $41.29
/pk 10, $4.13/ea

Key Features

Color
Silver
Length
4-3/4 in
Width
1/2 in
Projection
7/8 in
Outer Mounting Hole Ctr. to Ctr.
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VP135-SN
Zoro #
G206151367
UPC #
78555825966
Country of Origin
Taiwan, Province of China

Dimensions

Length
4-3/4 in
Width
1/2 in

Details

Finish
Satin Nickel
Color
Silver
Projection
7/8 in
Outer Mounting Hole Ctr. to Ctr.
3 in
Item
Pull
Includes
Mounting Hardware

Description

Cavalier Collection Pull 3 Inch Center to Center (10 Pack) Satin Nickel Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.