Zoro Homepage

Pull 3 Inch Center to Center, 10PK

  • Mfr # VP14444-OBH

  • Zoro # G406151136


product price: $47.99
/pk 10, $4.80/ea

Key Features

Color
Bronze
Length
5 in
Width
11/16 in
Projection
1 in
Outer Mounting Hole Ctr. to Ctr.
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VP14444-OBH
Zoro #
G406151136
UPC #
78555815080
Country of Origin
Taiwan, Province of China

Dimensions

Length
5 in
Width
11/16 in

Details

Finish
Oil-Rubbed Bronze Highlighted
Color
Bronze
Projection
1 in
Outer Mounting Hole Ctr. to Ctr.
3 in
Item
Pull
Includes
Mounting Hardware

Description

Conquest Collection Pull 3 Inch Center to Center (10 Pack) Oil-Rubbed Bronze Highlighted Finish

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.