Zoro Homepage

Pull 3 Inch Center to Center, 25PK

  • Mfr # P14170-26-25B

  • Zoro # G806150920


product price: $51.95
/pk 25, $2.08/ea

Key Features

Finish
Chrome
Color
Silver
Length
4 in
Width
1/2 in
Projection
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P14170-26-25B
Zoro #
G806150920
UPC #
78555898243
Country of Origin
China

Dimensions

Length
4 in
Width
1/2 in

Details

Finish
Chrome
Color
Silver
Projection
7/8 in
Outer Mounting Hole Ctr. to Ctr.
3 in
Item
Pull
Shape
Arch
Includes
Mounting Hardware

Description

Conquest Collection Pull 3 Inch Center to Center Chrome Finish (25 Pack)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.