Zoro Homepage

Pull 3 Inch Center to Center

  • Mfr # H076647-SN

  • Zoro # G006151192


product price: $4.55
/ea
Sold in multiples of 2 for $9.10

Key Features

Finish
Satin Nickel
Color
Silver
Length
5 in
Width
7/8 in
Projection
1-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H076647-SN
Zoro #
G006151192
UPC #
78555882051
Country of Origin
China

Dimensions

Length
5 in
Width
7/8 in

Details

Finish
Satin Nickel
Color
Silver
Projection
1-1/8 in
Outer Mounting Hole Ctr. to Ctr.
3 in
Item
Pull
Includes
Mounting Hardware

Description

Willow Collection Pull 3 Inch Center to Center Satin Nickel Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.