Zoro Homepage

Pull 3 Inch Center to Center

  • Mfr # H077880BGB

  • Zoro # G106149914


product price: $11.95
/ea

Key Features

Color
Bronze
Length
4-3/8 in
Width
15/16 in
Projection
1-3/8 in
Outer Mounting Hole Ctr. to Ctr.
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H077880BGB
Zoro #
G106149914
UPC #
78555902346
Country of Origin
China

Dimensions

Length
4-3/8 in
Width
15/16 in

Details

Finish
Brushed Golden Brass
Color
Bronze
Projection
1-3/8 in
Outer Mounting Hole Ctr. to Ctr.
3 in
Item
Pull
Shape
Bar

Description

Woodward Collection Pull 3 Inch Center to Center Brushed Golden Brass Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.