Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pull 3 Inch Center to Center

  • Mfr # HH075266-TN

  • Zoro # G706150983


product price: $8.15
/ea
Sold in multiples of 2 for $16.30

Key Features

Color
Silver
Length
3-3/4 in
Width
1/2 in
Projection
3/4 in
Outer Mounting Hole Ctr. to Ctr.
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HH075266-TN
Zoro #
G706150983
UPC #
78555862909
Country of Origin
China

Dimensions

Length
3-3/4 in
Width
1/2 in

Details

Finish
Toasted Nickel
Color
Silver
Projection
3/4 in
Outer Mounting Hole Ctr. to Ctr.
3 in
Item
Pull
Includes
Mounting Hardware
Shape
Rectangular

Description

Streamline Collection Pull 3 Inch Center to Center Toasted Nickel Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.