Zoro Homepage

Pull 3 Inch Center to Center

  • Mfr # HH075593-SS

  • Zoro # G006151468


product price: $7.85
/ea
Sold in multiples of 2 for $15.70

Key Features

Color
Bronze
Length
5-1/2 in
Width
1/2 in
Projection
1-1/4 in
Outer Mounting Hole Ctr. to Ctr.
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HH075593-SS
Zoro #
G006151468
UPC #
78555863197
Country of Origin
China

Dimensions

Length
5-1/2 in
Width
1/2 in

Details

Finish
Stainless Steel
Color
Bronze
Projection
1-1/4 in
Outer Mounting Hole Ctr. to Ctr.
3 in
Item
Pull
Shape
Bar
Includes
Mounting Hardware

Description

Bar Pull Collection Pull 3 Inch Center to Center Stainless Steel Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.