Zoro Homepage

Pull 3 Inch Center to Center

  • Mfr # HH74549-DAC

  • Zoro # G106151023


product price: $3.69
/ea
Sold in multiples of 3 for $11.07

Key Features

Color
Copper
Length
3-3/4 in
Width
3/4 in
Projection
1-1/4 in
Outer Mounting Hole Ctr. to Ctr.
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HH74549-DAC
Zoro #
G106151023
UPC #
78555861490
Country of Origin
Taiwan, Province of China

Dimensions

Length
3-3/4 in
Width
3/4 in

Details

Finish
Dark Antique Copper
Color
Copper
Projection
1-1/4 in
Outer Mounting Hole Ctr. to Ctr.
3 in
Item
Pull
Includes
Mounting Hardware

Description

Somerset Collection Pull 3 Inch Center to Center Dark Antique Copper Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.