Zoro Homepage

Pull 3 Inch Center to Center

  • Mfr # P115-26

  • Zoro # G606150274


product price: $4.99
/ea
Sold in multiples of 2 for $9.98

Key Features

Finish
Chrome
Color
Silver
Length
3-15/16 in
Width
7/16 in
Projection
13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P115-26
Zoro #
G606150274
UPC #
78555511524
Country of Origin
China

Dimensions

Length
3-15/16 in
Width
7/16 in

Details

Finish
Chrome
Color
Silver
Projection
13/16 in
Outer Mounting Hole Ctr. to Ctr.
3 in
Item
Pull
Includes
Mounting Hardware
Shape
Arch

Description

Sunnyside Collection Pull 3 Inch Center to Center Chrome Finish

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.