Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pull 3 Inch Center to Center

  • Mfr # P3050-OBH

  • Zoro # G306151496


product price: $7.29
/ea
Sold in multiples of 2 for $14.58

Key Features

Color
Black
Length
3-3/8 in
Width
1/2 in
Projection
1-1/4 in
Outer Mounting Hole Ctr. to Ctr.
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P3050-OBH
Zoro #
G306151496
UPC #
78555811303
Country of Origin
Hong Kong

Dimensions

Length
3-3/8 in
Width
1/2 in

Details

Finish
Oil-Rubbed Bronze Highlighted
Color
Black
Projection
1-1/4 in
Outer Mounting Hole Ctr. to Ctr.
3 in
Item
Pull
Shape
Handle

Description

Williamsburg Collection Pull 3 Inch Center to Center Oil-Rubbed Bronze Highlighted Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.