Zoro Homepage

Pull 3 Inch Center to Center

  • Mfr # P3060-WOA

  • Zoro # G706150655


product price: $9.65
/ea

Key Features

Color
Gold
Length
5-5/8 in
Width
1 in
Projection
1-1/4 in
Outer Mounting Hole Ctr. to Ctr.
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3060-WOA
Zoro #
G706150655
UPC #
78555811716
Country of Origin
China

Dimensions

Length
5-5/8 in
Width
1 in

Details

Finish
Windover Antique
Color
Gold
Projection
1-1/4 in
Outer Mounting Hole Ctr. to Ctr.
3 in
Item
Pull
Includes
Mounting Hardware

Description

Mountain Lodge Collection Pull 3 Inch Center to Center Windover Antique Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.