Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pull 3 Inch Center to Center

  • Mfr # P3113-14

  • Zoro # G206151305


product price: $9.19
/ea
Sold in multiples of 2 for $18.38

Key Features

Color
Bronze
Length
4-9/16 in
Width
1/2 in
Projection
15/16 in
Outer Mounting Hole Ctr. to Ctr.
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P3113-14
Zoro #
G206151305
UPC #
78555812423
Country of Origin
Taiwan, Province of China

Dimensions

Length
4-9/16 in
Width
1/2 in

Details

Finish
Polished Nickel
Color
Bronze
Projection
15/16 in
Outer Mounting Hole Ctr. to Ctr.
3 in
Item
Pull

Description

Richmond Collection Pull 3 Inch Center to Center Polished Nickel Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.