Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pull 3 Inch Center to Center

  • Mfr # P324-CH

  • Zoro # G406150221


product price: $6.19
/ea
Sold in multiples of 2 for $12.38

Key Features

Color
Bronze
Length
3-3/8 in
Width
5/8 in
Projection
7/8 in
Outer Mounting Hole Ctr. to Ctr.
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P324-CH
Zoro #
G406150221
UPC #
78555833657
Country of Origin
China

Dimensions

Length
3-3/8 in
Width
5/8 in

Details

Finish
Chrome
Color
Bronze
Projection
7/8 in
Outer Mounting Hole Ctr. to Ctr.
3 in
Item
Pull
Includes
Mounting Hardware

Description

Metropolis Collection Pull 3 Inch Center to Center Chrome Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.