Zoro Homepage

Pull 3 Inch Center to Center

  • Mfr # P3444-BNV

  • Zoro # G806151170


product price: $3.65
/ea
Sold in multiples of 3 for $10.95

Key Features

Finish
Black Nickel Vibed
Color
Gray
Length
3-3/8 in
Width
3/8 in
Projection
1-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3444-BNV
Zoro #
G806151170
UPC #
78555820879
Country of Origin
Hong Kong

Dimensions

Length
3-3/8 in
Width
3/8 in

Details

Finish
Black Nickel Vibed
Color
Gray
Projection
1-1/8 in
Outer Mounting Hole Ctr. to Ctr.
3 in
Item
Pull
Includes
Mounting Hardware

Description

Bamboo Collection Pull 3 Inch Center to Center Black Nickel Vibed Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.