Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pull 3 Inch Center to Center

  • Mfr # P3448-MB

  • Zoro # G706149925


product price: $6.29
/ea
Sold in multiples of 2 for $12.58

Key Features

Color
Silver
Length
4-1/8 in
Width
9/16 in
Projection
1 in
Outer Mounting Hole Ctr. to Ctr.
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3448-MB
Zoro #
G706149925
UPC #
78555820992
Country of Origin
Taiwan, Province of China

Dimensions

Length
4-1/8 in
Width
9/16 in

Details

Finish
Matte Black
Color
Silver
Projection
1 in
Outer Mounting Hole Ctr. to Ctr.
3 in
Item
Pull
Shape
Arch
Includes
Mounting Hardware

Description

Luna Collection Pull 3 Inch Center to Center Matte Black Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.