Zoro Homepage

Pull 3 Inch Center to Center

  • Mfr # P431-VB

  • Zoro # G006150287


product price: $6.29
/ea
Sold in multiples of 2 for $12.58

Key Features

Finish
Vintage Bronze
Color
Silver
Length
4-7/16 in
Width
15/16 in
Projection
15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P431-VB
Zoro #
G006150287
UPC #
78555828516
Country of Origin
China

Dimensions

Length
4-7/16 in
Width
15/16 in

Details

Finish
Vintage Bronze
Color
Silver
Projection
15/16 in
Outer Mounting Hole Ctr. to Ctr.
3 in
Item
Pull
Includes
Mounting Hardware
Shape
Arch

Description

Eclipse Collection Pull 3 Inch Center to Center Vintage Bronze Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.